Shop HOMEROOTS
See all product information
Create Account
39in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719196
- Zoro # G223439936
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Height
13.8 in
Width
39.4 in
Hutch Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719196
- Zoro #
- G223439936
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 13.8 in
- Width
- 39.4 in
- Length
- 19.7 in
Details
- Item
- TV Stands
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Solid Wood
- Stand Type
- TV Stand
- Finish
- Natural
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Capacity
- 39
- Bridge Included
- No
- Wood Species
- Mango
Description
Create the ultimate blend of style, function, and design with this 39-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges and open shelf space with a divider to make two cubby sections. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.70-inch h x 39.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.