65in Brown Wood Fireplace TV Stand With Fireplace
- Mfr # 734222
- Zoro # G823438247
product price:Â
$
423.99
/ea
Key Features
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Width
65 in
Wood Type
MDF
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734222
- Zoro #
- G823438247
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Wood Type
- MDF
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 220
- Color
- Brown
- Finish
- Glossy
- Stand Type
- TV Stand
- Bridge Included
- No
- Hutch Included
- No
Dimensions
- Width
- 65 in
- Length
- 13.2 in
- Height
- 27 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 65-inch brown wood fireplace tv stand with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 13.20-inch h x 65.00-inch w x 27.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.