Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55in Plum and Black Velvet Loveseat
Mfr # 724030
Zoro # G223440130
product price:Â $1,113.99
/eaKey Features
Shape
Rectangular
Wood Species
Birch
Capacity
2
Depth
27.6 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724030
- Zoro #
- G223440130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 27.6 in
- Length
- 41.3 in
- Width
- 55.1 in
- Size
- 55.1" W x 27.6" D" x 41.3" H
Details
- Shape
- Rectangular
- Wood Species
- Birch
- Capacity
- 2
- Finish
- Matte
- Style
- Modern
- Color
- Black
- Material
- Solid Wood
- Tufted Cushions
- Yes
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Plum
- Upholstery Material
- Velvet
- Hand Crafted
- No
- Recliner
- No
- Leg Material
- Solid Wood
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
Description
Designed for comfort and good looks, this 55-inch plum and black velvet loveseat is a great option to anchor your space. The tufted cushions add visual interest and fine designer detailing. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.30-inch h x 55.10-inch w x 27.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.