Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55in Navy Blue and Black Velvet Loveseat
Mfr # 724029
Zoro # G223440222
product price:Â $1,113.99
/eaKey Features
Color
Black
Depth
27.6 in
Width
55.1 in
Length
41.3 in
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724029
- Zoro #
- G223440222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 27.6 in
- Width
- 55.1 in
- Length
- 41.3 in
- Size
- 55.1" W x 27.6" D" x 41.3" H
Details
- Item
- Love Seats
- Color
- Black
- Capacity
- 2
- Hand Crafted
- No
- Shape
- Rectangular
- Style
- Modern
- Finish
- Matte
- Recliner
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Velvet
- Upholstery Color
- Navy Blue
- Leg Material
- Solid Wood
- Wood Species
- Birch
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- Yes
- Material
- Solid Wood
Description
Add an air of fashion to your space with this fabulous 55-inch navy blue and black velvet loveseat. The tufted cushions add visual interest and fine designer detailing. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.30-inch h x 55.10-inch w x 27.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.