Zoro Homepage

56" Brass Tripod Floor Lamp With Brass Dome Shade

  • Mfr # 523566

  • Zoro # G922371131


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
56 in
Color
Brass
Application Type
Yes
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523566
Zoro #
G922371131
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
56 in
Width
14 in

Details

Item
Floor Lamp
Color
Brass
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed

Description

This 56" brass tripod floor lamp with brass dome shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the brass metal dome shaped shade. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 56" H x 14" W x 14" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.