Shop TROY LIGHTING
See all product information
Create Account
Colin King X Pearce 1 Light Floor Lamp 11.75 In. Patina Brass
- Mfr # PFL7764-PBR
- Zoro # G615388460
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
64 in
Length
11.75 in
Material
Steel
Finish
Patina Brass
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFL7764-PBR
- Zoro #
- G615388460
- UPC #
- 782042468665
- Country of Origin
- China
Dimensions
- Height
- 64 in
- Length
- 11.75 in
- Width
- 11.75 in
Details
- Material
- Steel
- Finish
- Patina Brass
- Item
- Floor Lamp
- Watts
- 60W
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Bulb Included
- No
- Designer
- Colin King
- Slope Compatible
- No
- Voltage
- 120V
- Battery Included
- No
- Includes
- Fixture, Hardware
Description
Pearce has a modern feel with vintage appeal. A pair of intersecting slender poles, one straight the other curved, form the airy, artistic body of this stylish floor lamp. Machine-like details at the base, Patina Brass metalwork and a tapered off-white linen shade take this understated design to the next level.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.