
56" Brown and White Solid Wood Seven Drawer Double Dresser
Mfr # 524152
Zoro # G722359926
product price: $1,512.99
/eaKey Features
Height (in)
36.5 in
Depth (in)
19 in
Commercial Use
No
Width (in)
56 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524152
Zoro #
G722359926
UPC #
-
Country of Origin
Indonesia
Dimensions
Height (in)
36.5 in
Depth (in)
19 in
Width (in)
56 in
Details
Commercial Use
No
Item
Dresser
Color
Brown
Material
Solid Wood
Assembly Required
No Assembly Needed
Description
This 56" brown and white solid wood seven drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 36.5" H x 56" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.