Shop HOMEROOTS
See all product information
Create Account
56in Beige and Brown Cotton and Solid Wood Upholstered Bench
- Mfr # 606738
- Zoro # G623438508
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Finish
Natural
Color
Brown
Overall Length
19 in
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606738
- Zoro #
- G623438508
- UPC #
- -
- Country of Origin
- India
- Upholstered
- Yes
- Finish
- Natural
- Item
- Benches
- Color
- Brown
- Upholstery Color
- Beige
- Hand Crafted
- No
- Nailhead Trim
- No
- Upholstery Material
- 100% Cotton
- Shape
- Rectangle
- Bench Pattern
- Solid Color
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Leg Material
- Solid Wood
- Assembly
- Partial Assembly Needed
- Leg Color
- Brown
- Style
- Modern
- Weight Capacity
- 300 lbs
- Seat Material
- Upholstery
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 18 in
- Width
- 56 in
Description
Distinctive in style the 56-inch beige and brown cotton and solid wood upholstered bench radiates a versatile charm. The beige upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Expertly upholstered with padding in a soft solid color 100% cotton, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 56-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.