55in Green Brown and Black Upholstered Abstract Cotton Blend Bench
- Mfr # 376186
- Zoro # G823439756
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Width
55 in
Upholstery Material
Cotton Blend
Size
18" x 17" x 55"
Finish
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376186
- Zoro #
- G823439756
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 55 in
- Size
- 18" x 17" x 55"
- Overall Length
- 18 in
- Overall Depth
- 17 in
Details
- Upholstered
- Yes
- Upholstery Material
- Cotton Blend
- Finish
- Tan
- Material
- Upholstery
- Upholstery Color
- Green, Brown
- Bench Type
- Entryway Bench
- Bench Pattern
- Abstract
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Style
- Southwest
- Leg Material
- Metal
- Item
- Benches
- Leg Color
- Black
- Nailhead Trim
- No
- Weight Capacity
- 300 lbs
- Color
- Tan
Description
Practicality and fashion mix together with this handy 55-inch green and brown and black upholstered cotton blend abstract bench. The green and brown upholstery top of this bench is a nice contrast to the high quality, black metal of the base. Expertly upholstered with padding and soft cotton blend in a abstract pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or bedroom. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 55-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.