Shop HOMEROOTS
See all product information
Create Account
56in Gray and Black Fabric and Solid Wood Upholstered Bench
Mfr # 668861
Zoro # G323440139
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lbs
Leg Color
Black
Hand Crafted
No
Upholstery Color
Gray
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668861
- Zoro #
- G323440139
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 56 in
- Overall Length
- 20.1 in
- Overall Depth
- 19 in
Details
- Weight Capacity
- 330 lbs
- Leg Color
- Black
- Hand Crafted
- No
- Upholstery Color
- Gray
- Bench Type
- Entryway Bench
- Upholstery Material
- Polyester
- Style
- Modern
- Item
- Benches
- Material
- Solid Wood
- Leg Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Nailhead Trim
- No
- Color
- Gray
- Finish
- Gray
- Upholstered
- Yes
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray solid wood top of this bench is a nice contrast to the black leg coloration of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.10-inch h x 56.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.