Shop HOMEROOTS
See all product information
Create Account
Traditional Brown Mini Jewelry Armoire Storage Cabinet
Mfr # 475789
Zoro # G622907975
product price:Â $81.19
/eaKey Features
Shape
Rectangle
Overall Depth
4.33 in
Overall Length
8.46 in
Overall Height
10.62 in
Weight Capacity
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475789
- Zoro #
- G622907975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4.33 in
- Overall Length
- 8.46 in
- Overall Height
- 10.62 in
Details
- Shape
- Rectangle
- Weight Capacity
- 11 lb
- Frame Material
- Wood
- Type
- Box
- Includes
- 1 Piece; Box8.46x4.33x10.62 in
- Finish
- Varnish
- Handles Included
- No
- Item
- Organizers
- Color
- Brown
- Commercial Use
- No
- Holiday / Occasion
- No Holiday
- Lid Included
- Yes
- Features
- Multi-Tier
- Assembly
- No Assembly Needed
- Drawers
- No
Description
The Traditional Brown Mini Jewelry Armoire Storage Cabinet is a product made of high quality wood and lined with soft velvet and suede microfiber to protect your jewelry. It has 2 open compartments with clear glass doors to easily view the contents and 2 drawers with gold knobs for your more sensitive and private jewelry pieces. The left open compartment has 7 lined slots which can store rings, earrings, and cufflinks and the right has a hook feature from which you can hang necklaces. This jewelry drawer is a perfect gift and a great way to store and organize your jewelry. 10.62" x 8.46" x 4.33"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.