Shop HOMEROOTS
See all product information
Create Account
71in Dark Brown Wood Corner Bar Cabinet
- Mfr # 479912
- Zoro # G023439433
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Bar Cabinet
Shape
Corner
Color
Gray
Finish
Natural
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479912
- Zoro #
- G023439433
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- Bar Cabinet
- Item
- Cabinets
- Shape
- Corner
- Color
- Gray
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Cabinet Design
- Corner
- Shelves Included
- Yes
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Weight Capacity
- 30 lbs
- Mirrored Finish
- No
- Glass Doors
- No
- Lacquered
- No
Dimensions
- Width
- 19 in
- Overall Length
- 71.1 in
- Overall Depth
- 19.2 in
Description
This beautiful accent is built to last from a mix of high quality solid and manufactured wood, corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.1-inch h x 19-inch w x 19.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.