Zoro Homepage

57" Brass Adjustable Traditional Shaped Floor Lamp With Bronze Square Shade

  • Mfr # 526222

  • Zoro # G922364485


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Color
Bronze
Material
Metal
Assembly Required
Partial Assembly Needed
Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526222
Zoro #
G922364485
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
25.5 in
Height
57 in

Details

Color
Bronze
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No

Description

This 57" brass adjustable traditional shaped floor lamp with bronze square shade is a great way to add some brightness to any corner of your home. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a square shape and is made from metal. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 57" H x 25.5" W x 10" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.