Shop HOMEROOTS
See all product information
Create Account
57in Beige and Brown Cotton and Solid Wood Upholstered Bench
Mfr # 606749
Zoro # G623438713
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Nailhead Trim
No
Upholstery Color
Beige
Leg Color
Brown
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606749
- Zoro #
- G623438713
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 19.25 in
- Overall Depth
- 21.25 in
- Width
- 57 in
Details
- Assembly
- No Assembly Needed
- Nailhead Trim
- No
- Upholstery Color
- Beige
- Leg Color
- Brown
- Seat Material
- Upholstery
- Upholstered
- Yes
- Upholstery Material
- 100% Cotton
- Finish
- Natural
- Weight Capacity
- 300 lbs
- Style
- Modern
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Color
- Brown
- Bench Type
- Entryway Bench
- Item
- Benches
- Shape
- Rectangle
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Upholstery
Description
Distinctive in style the 57-inch beige and brown cotton and solid wood upholstered bench radiates a versatile charm. The beige upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.25-inch h x 57-inch w x 21.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.