Zoro Homepage

58" Gold and White Two Light Floor Lamp With Brass Bell Shades

  • Mfr # 530708

  • Zoro # G222337431


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
18 in
Application Type
No
Color
Brass
Height
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530708
Zoro #
G222337431
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
58 in
Depth
18 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brass
Material
Metal

Description

With this 58-inch gold and white two light floor lamp with brass bell shades you bring design along with some warm ambient lighting to your space. A gorgeous gold and white metal and marble base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a bell shape and is made of metal, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 58-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.