58" Gray Solid and Manufactured Wood Seven Drawer Triple Dresser

  • Mfr # 490475

  • Zoro # G222909492


product price: $847.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490475
Zoro #
G222909492
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16 in
Width
58 in
Size
Yes
Length
37 in

Details

Color
Gray
Material
Solid and Manufactured Wood
Item
Dressers
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Wood Species
Rubberwood
Dovetail Drawer Joints
Yes
Dresser Type
Triple Dresser
Style
Contemporary
Number of Drawers
7
Hutch Included
No
Doors Included
No
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Capacity
20 lb
Finish
Gloss
Commercial Use
Yes

Description

This 58-inch gray solid and manufactured wood seven drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 37-inch H x 58-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.