Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Gray Solid Wood Nine Drawer Double Dresser
- Mfr # 384059
- Zoro # G522906184
product price:Â
$
721.99
/ea
Key Features
Hutch Included
No
Doors Included
No
Finish
Matte
Depth
16.5 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384059
- Zoro #
- G522906184
- UPC #
- -
- Country of Origin
- Malaysia
- Hutch Included
- No
- Doors Included
- No
- Finish
- Matte
- Style
- Contemporary
- Color
- Gray
- Number of Drawers
- 9
- Commercial Use
- No
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Soft Close or Self Close Drawer Glides
- Yes
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Dresser Type
- Double Dresser
- Wood Species
- Rubberwood
Dimensions
- Depth
- 16.5 in
- Length
- 38.6 in
- Width
- 59 in
- Size
- Yes
Description
Enhance your room into a visually delightful and highly functional space with this 59-inch gray solid wood nine drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 38.6-inch H x 59-inch W x 16.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.