Zoro Homepage

59" Matte Black Dual Arc Floor Lamp With White Drum Shade

  • Mfr # 523890

  • Zoro # G622364778


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
59 in
Assembly Required
Full Assembly Needed
Width
17 in
Application Type
No
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523890
Zoro #
G622364778
UPC #
-
Country of Origin
China

Dimensions

Height
59 in
Width
17 in
Depth
17 in

Details

Item
Floor Lamp
Assembly Required
Full Assembly Needed
Application Type
No
Material
Metal
Color
White

Description

This 59" matte black dual arc floor lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a matte color. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 59" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.