Jasmine Natural Rattan Standalone Headboard, Queen
- Mfr # 266-14561-ZORO
- Zoro # G023547459
product price:Â
$
198.99
/ea
Key Features
Material
Natural Rattan
For Use With
Bedroom
Assembly
Assembled
Overall Length
1.6 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14561-ZORO
- Zoro #
- G023547459
- UPC #
- 193271489008
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Brown
Dimensions
- Overall Length
- 1.6 in
- Overall Width
- 60.6 in
- Overall Height
- 48.8 in
- Size
- Queen
Description
Bequeath a nature of exotic grace to your bedroom with the lovely Jasmine headboard. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan by skilled artisans. Its rounded silhouette is interlaid with rattan pole beautifully arranged in a floral pattern. The Jasmine will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Exuding the rustic flair of paradise, the Jasmine headboard transforms the feel of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.