Zoro Homepage

59" White Floating Mount TV Stand

  • Mfr # 569212

  • Zoro # G322375258


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Depth
12.6 in
Height
10.4 in
Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569212
Zoro #
G322375258
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12.6 in
Height
10.4 in
Width
59.1 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Item
TV Stand

Description

Experience entertainment right in the comfort of your own home with the 59-inch white floating mount tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 10.4-inch H x 59.1-inch W x 12.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.