59" White Six Drawer Double Dresser
- Mfr # 403749
- Zoro # G522909178
product price:Â
$
375.99
/ea
Key Features
Length
31.7 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Dresser Orientation
Horizontal
Soft Close or Self Close Drawer Glides
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403749
- Zoro #
- G522909178
- UPC #
- -
- Country of Origin
- Colombia
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Soft Close or Self Close Drawer Glides
- Yes
- Felt Lined Drawers
- No
- Finish
- Gloss
- Item
- Dressers
- Number of Drawers
- 6
- Style
- Modern
- Material
- Manufactured Wood
- Dresser Type
- Double Dresser
- Doors Included
- No
- Color
- White
- Hutch Included
- No
Dimensions
- Length
- 31.7 in
- Size
- No
- Width
- 59 in
- Depth
- 19 in
Description
Enhance your room into a visually delightful and highly functional space with this 59-inch white six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 31.7-inch H x 59-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.