Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Floating Mount TV Stand
- Mfr # 727857
- Zoro # G423440084
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Height
12.6 in
Stand Type
TV Stand
Length
9.45 in
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727857
- Zoro #
- G423440084
- UPC #
- -
- Country of Origin
- India
- Natural Variation Type
- Natural Wood Grain Color Variation
- Stand Type
- TV Stand
- Wood Species
- Mango
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Item
- TV Stands
- Hutch Included
- No
- Material
- Solid Wood
- Bridge Included
- No
- Finish
- Natural
- Capacity
- 40
Dimensions
- Height
- 12.6 in
- Length
- 9.45 in
- Width
- 34.65 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 35-inch brown solid wood floating mount tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 9.45-inch h x 34.65-inch w x 12.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.