66in Brown Wood Carved Geometric Accent Cabinet With Four Doors
- Mfr # 691654
- Zoro # G423440374
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.75 in
Width
65.55 in
Cabinet Design
Standard
Mirrored Finish
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691654
- Zoro #
- G423440374
- UPC #
- -
- Country of Origin
- China
- Cabinet Design
- Standard
- Item
- Cabinets
- Mirrored Finish
- No
- Finish
- Natural
- Shelves Included
- Yes
- Textural Detailing
- Carved Geometric
- Solid Wood Frame
- No
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Color
- Brown
- Glass Doors
- No
- Cabinet Doors
- Yes
- Material
- Manufactured Wood
- Weight Capacity
- 150 lbs
Dimensions
- Overall Depth
- 15.75 in
- Width
- 65.55 in
- Overall Length
- 30.2 in
Description
Add a fashionable storage option to your space with this 66-inch brown wood carved geometric accent cabinet with four doors. This versatile and good looking accent is made from sturdy MDF that is built to last and flaunts a mid-century vibe with carved geometric textural detailing and tapered legs. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and high capacity cabinet. 30.20-inch h x 65.55-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.