59in Brown And Silver Leather Loveseat
- Mfr # 515672
- Zoro # G423438739
product price:Â
$
2,698.99
/ea
Key Features
Leg Material
Solid And Manufactured Wood
Wood Species
Not Wood
Upholstery Pattern
Solid Color
Length
31 in
Size
59" L x 34" D" x 31" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515672
- Zoro #
- G423438739
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 31 in
- Size
- 59" L x 34" D" x 31" H
- Width
- 59 in
- Depth
- 34 in
Details
- Leg Material
- Solid And Manufactured Wood
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Brown
- Capacity
- 2
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Tufted Cushions
- No
- Item
- Love Seats
- Upholstery Material
- Leather
- Shape
- Rectangular
- Material
- Manufactured Wood
- Hand Crafted
- No
- Style
- Contemporary
Description
An interior designer's dream, this buttery soft high grade leather 59in brown leather and black standard love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31in H x 59in W x 34in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.