76in Beige Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 329415
- Zoro # G823439060
product price:Â
$
1,326.99
/ea
Key Features
Length
41 in
Shape
Rectangular
Width
76 in
Upholstery Material
Faux Leather
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329415
- Zoro #
- G823439060
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 41 in
- Width
- 76 in
- Depth
- 40 in
Details
- Shape
- Rectangular
- Item
- Love Seats
- Upholstery Material
- Faux Leather
- Capacity
- 2
- Reclining Type
- Manual
- Recliner
- Yes
- Material
- Manufactured Wood
- Finish
- Natural
- Upholstery Color
- Beige
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Hand Crafted
- No
Description
This 76-inch beige faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 76-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.