Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
58in Ivory and Gold Upholstered Linen Bench
- Mfr # 488867
- Zoro # G823438834
product price:Â
$
1,120.99
/ea
Key Features
Color
Ivory, Gold
Bench Pattern
Solid Color
Width
58 in
Nailhead Trim
No
Size
19.5" x 58" x 18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488867
- Zoro #
- G823438834
- UPC #
- -
- Country of Origin
- India
- Color
- Ivory, Gold
- Bench Pattern
- Solid Color
- Nailhead Trim
- No
- Leg Material
- Metal
- Weight Capacity
- 200 lbs
- Finish
- Gold
- Upholstery Material
- Linen
- Number of Pieces
- 1
- Upholstered
- Yes
- Leg Color
- Gold
- Assembly
- No Assembly Needed
- Bench Type
- Entryway Bench
- Item
- Benches
- Seat Material
- Upholstery
- Upholstery Color
- Ivory
- Material
- Upholstery
- Hand Crafted
- No
Dimensions
- Width
- 58 in
- Size
- 19.5" x 58" x 18"
- Overall Length
- 19.5 in
- Overall Depth
- 18 in
Description
Practicality and fashion mix together with this handy 58-inch ivory and gold upholstered linen bench. A gold metal frame is finished off with a ivory upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.5-inch H x 58-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.