Shop HOMEROOTS
See all product information
Create Account
5in White And Gold Resin Handmade Hexagon Trinket Tray
- Mfr # 723725
- Zoro # G223440567
product price:Â
$
29.25
/ea
Key Features
Tray Pattern
Abstract
Material
Resin
Tray Type
Trinket Tray
Finish
Matte
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723725
- Zoro #
- G223440567
- UPC #
- -
- Country of Origin
- United States
- Tray Pattern
- Abstract
- Material
- Resin
- Tray Type
- Trinket Tray
- Finish
- Matte
- Shape
- Hexagon
- Dishwasher Safe
- No
- Capacity
- 5
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Item
- Trays
- Microwave Safe
- No
- Color
- Gold, White
- Food Safe
- No
Dimensions
- Width
- 4.5 in
- Depth
- 4 in
- Length
- 0.5 in
Description
Add a touch of contemporary decor to your space with this unique white and gold resin hexagonal trinket tray. Decorated with a abstract gold fleck pattern, this piece is not only useful but a great decorative accent as well. Intended for decorative, non-food use only, it's perfect for displaying a candle, perfume, coins, jewelry, and more. This trinket tray showcases a modern style that effortlessly enhances any space. Hand-crafted from durable jesmonite resin, its hexagonal shape with a chic white and gold coloration, adds a unique geometric touch to your decor. 0.50-inch h x 4.50-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.