
6' Blue Square Geometric Power Loom Area Rug
Mfr # 522007
Zoro # G022329247
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Depth
0.25 in
Height
72 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522007
Zoro #
G022329247
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
72 in
Width (In.)
72 in
Size
6 ft x 6 ft
Details
Color
Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Shape
Square
Description
Add great coloration and comfortable texture to your space with this 6' blue square geometric power loom area rug. This geometric square shaped rug features a geometric pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 72" H x 72" W x 0.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.