6" Clear and Brown Glass and Metal Lattice Tabletop Lantern Candle Holder

  • Mfr # 488175

  • Zoro # G422882021


product price:  $24.99
/ea

Key Features

Intended Room
Living Room
Finish Style
No Distressing
Width
5.5 in
Holder Type
Lantern
Placement Type
Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488175
Zoro #
G422882021
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Primary Item Height
6 in
Overall Depth
5.5 in
Length
5.5 in

Details

Intended Room
Living Room
Finish Style
No Distressing
Holder Type
Lantern
Placement Type
Tabletop
Pattern
Lattice
Construction Method
Handmade
Capacity
1
Assembly Required
No
Item
Candle Holders
Style
Cottage
Shape
Votive, Tealight
Commercial Use
Yes
Color
Clear, Brown
Material
Glass, Metal

Description

You can showcase this 6-inch clear and brown glass and metal lattice tabletop lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 5.5-inch H x 5.5-inch W x 5.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.