Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Queen Polyester Memory Foam Mattress Covered In A Soft Aloe Vera Fabric

  • Mfr # 248078

  • Zoro # G222906071


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248078
Zoro #
G222906071
UPC #
-
Country of Origin
China

Description

Infused by aloe vera extract into 6-inch contouring memory foam mattress cover. This method works like magic. With our aloe-vera-infused cover you are guaranteed a more hygienic and softer sleeping surface. Our 6-inch memory foam mattress comes with a memory foam layer that offers support to your body at the right places as well as enhancing proper circulation and spinal alignment. This foam mattress features a top layer that is designed with 1 inch of top-quality 3lb. memory foam and a bottom layer that is built with 5 inches of high density foam for base reinforcement. Most importantly, all our flexible foams have been independently laboratory-tested and certified by Certipur-US to meet Voluntary Standards for Content, Emissions and Durability. This mattress meets federal flammability standard 16 cfr 1633. Please open your mattress package within 72 hours of receipt and allow 48 hours for your new mattress to return to its original shape. Layer Construction: 1 inch Memory Foam, 5 inches high density support layer - The memory foam cradles your body providing the necessary support, promoting proper circulation and spinal alignment. - Overall Thickness: 6 , Overall Size: 60 W X 80 L, Overall Product Weight: 46Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.