Shop HOMEROOTS
See all product information
14" Hybrid Pocket Coil Copper Infused Gel Memory Foam Mattress
Mfr # 391697
Zoro # G322905790
product price:Â $1,399.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Width
80 in
Height
14 in
Color
White, Black
Mattress Compatible with Adjustable Base
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
391697
Zoro #
G322905790
UPC #
-
Country of Origin
United States
Dimensions
Length
76 in
Width
80 in
Height
14 in
Details
Color
White, Black
Item
Foam, Spring And Hybrid Mattresses
Mattress Compatible with Adjustable Base
Yes
Cooling Technology
No
Box Spring Included
No
Box Spring Primary Material
Metal
Mattress Type
Hybrid Mattress
Style
Contemporary
Coil Type
Pocket Coil
Foam Type
Gel Memory Foam
Description
Support your core and sleep in comfortable luxury with this 14" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features an amazing six premium layers of comfort for a great night's sleep. This special mattress boasts a 4" waterfall top that includes a soft knit fabric quilted top, a comfort layer of 2" specialty copper infused gel memory foam, a 1.5" ultra supportive high density comfort foam layer, another 3/4" supportive foam layer, an 8" wrapped power edge coil layer, and finally another layer 3/4" of high density support foam. The deluxe layer of individually wrapped coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 14" x 76" x 80"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.