6" x 6" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572055

  • Zoro # G122348438


product price:  $59.99
/ea

Key Features

Material
Vinyl
Height
0.09 in
Width
6 in
Color
Red Green
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572055
Zoro #
G122348438
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
6 in
Length
6 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Red Green

Description

Enhance your space effortlessly with these 6-inch x 6-inch red and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance while the matte surface type ensures a sophisticated look. Crafted from impervious vinyl material, these tiles are a perfect fit for shower and fireplace surround installations, bringing a transitional style to your interior. The charming red and green colors blend seamlessly, creating a vibrant yet timeless aesthetic that will elevate any room with ease. Give your home a quick refresh with these easy-to-use peel and stick tiles that offer both convenience and beauty. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.