6' X 9' Cream Geometric Flatweave Area Rug
- Mfr # 522150
- Zoro # G522329327
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Cream
Material
Polypropylene
Width (In.)
108 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522150
- Zoro #
- G522329327
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Cream
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 6' x 9' cream geometric flatweave area rug. This rectangle shaped rug features a geometric design in cream to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 72.00" W x 108.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.