Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Black Solid Wood Pedestal Base Round Top Dining Table
Mfr # 721044
Zoro # G822906075
product price:Â $936.99
/eaKey Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721044
- Zoro #
- G822906075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Mirrored
- No
- Top Wood Species
- Oak
- Leaf Included
- No
- Commercial Use
- Yes
- Weight Capacity
- 6 lb
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Partial Assembly Needed
Description
Add handsome, fashionable design to your dining space with this 60-inch black solid wood pedestal base round top dining table. This table features quality construction from solid wood and a sleek monotone color scheme with black as the main color on both the top and the base. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.