Zoro Homepage

60" Brass Swing Arm Floor Lamp With Brass Drum Shade

  • Mfr # 523533

  • Zoro # G322365860


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Application Type
Yes
Height
60 in
Material
Metal
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523533
Zoro #
G322365860
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
12 in
Width
12 in

Details

Color
Brass
Application Type
Yes
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and charm to your space with this good looking 60" brass swing arm floor lamp with brass drum shade. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the brass metal drum shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 60" H x 12" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.