Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721005
- Zoro # G822907621
product price:Â
$
952.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721005
- Zoro #
- G822907621
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Commercial Use
- Yes
- Leaf Included
- No
- Weight Capacity
- 6 lb
- Mirrored
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Top Wood Species
- Oak
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 60-inch brown solid wood pedestal base round top dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.