60" Clear and Gold Glass and Metal Cross Leg Base Square Dining Table
Mfr # 555134
Zoro # G522908720
product price:Â $1,595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Frame Color
Clear
Assembly Required
Full Assembly Needed
Leaf Included
No
Leg Type
Cross Leg
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555134
Zoro #
G522908720
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Height
30 in
Length
60 in
Details
Frame Color
Clear
Assembly Required
Full Assembly Needed
Leaf Included
No
Leg Type
Cross Leg
Table Mechanism
Fixed
Shape
Square
Purposeful Distressing Type
No Distressing
Finish
Metallic
Item
Dining Tables
Commercial Use
Yes
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Leg Color
Gold
Tabletop Material
Glass
Weight Capacity
6 lb
Style
Contemporary
Mirrored
No
Frame Material
Metal
Description
Add handsome, fashionable design to your dining space with this 60-inch clear and gold glass and metal cross leg base square dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch clear and gold glass and metal cross leg base square dining table is a must-have for your home. 30-inch h x 60-inch w x 60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.