60" Gray And Black Wood Six Drawer Double Dresser

  • Mfr # 564667

  • Zoro # G222368824


product price:  $864.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
60 in
Commercial Use
No
Assembly Required
No Assembly Needed
Depth (in)
16.5 in
Height (in)
33.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564667
Zoro #
G222368824
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
60 in
Depth (in)
16.5 in
Height (in)
33.7 in
Depth
16.5 in
Size
No
Width
60 in
Length
33.7 in

Details

Color
Gray, Black
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Item
Dressers
Style
Contemporary
Finish
Matte
Dresser Type
Double Dresser
Dresser Orientation
Horizontal
Doors Included
No
Dovetail Drawer Joints
Yes
Hutch Included
No
Number of Drawers
6
Wood Species
Rubberwood

Description

This 60-inch gray and black wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The gray and black coloration of this piece is neutral and will blend easily with most any decor. The gray and black coloration of this piece gives it an updated, and modern edge. 33.7-inch h x 60-inch w x 16.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.