Shop HOMEROOTS
See all product information
Create Account
60" Natural And White Wood Eight Tier Bookcase
Mfr # 403099
Zoro # G622911590
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Natural, White
Depth
13.77 in
Height
60.23 in
Width
26.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403099
- Zoro #
- G622911590
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 13.77 in
- Height
- 60.23 in
- Width
- 26.57 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Natural, White
- Finish
- Satin
- Material
- Manufactured Wood
- Frame Material
- Solid Wood
- Shelves
- Yes
- Number of Drawers
- No
- Back Panel
- Yes
- Room Divider
- No
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 8
- Purposeful Distressing Type
- No Distressing
- Bookcase Orientation
- Vertical
Description
The 60-inch natural and white wood eight tier bookcase offers you storage and display space in a good looking and refined manor. Features 8 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 60.23-inch h x 26.57-inch w x 13.77-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.