60" White Wood Double Bathroom Vanity With White And Gray Quartz Countertop

  • Mfr # 714296

  • Zoro # G222909133


product price: $1,299.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Base Color
White
Color
White
Width
60 in
Length
22 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714296
Zoro #
G222909133
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
60 in
Length
22 in
Height
35 in

Details

Base Color
White
Color
White
Material
Manufactured Wood
Finish
White
Includes
Doors; Sink
Countertop Material
Quartz
Item
Bathroom Vanities

Description

The 60-inch white wood double bathroom vanity with white and gray quartz countertop embodies modern elegance with its sleek design. Its stunning quartz countertop features a pearly white color with light gray marbleized veining that complements the white color of the manufactured wood base. Equipped with two undermount sinks made of durable ceramic, it offers ample functionality for busy mornings. The six functional drawers provide generous storage and feature soft close door hinges that add to the refined touch. The brushed nickel metal drawer pulls and bead board texture complete the stylish aesthetic. This vanity comes fully assembled and strikes the perfect balance between practicality and fashionable style in your bathroom. 35.00-inch h x 60.00-inch w x 22.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.