
60" X 50" Beige Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516551
Zoro # G722884008
product price:Â $51.99
/eaKey Features
Commercial Use
No
Thickness
0.2 in
Contruction Technique
Woven
Length
50 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516551
Zoro #
G722884008
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Width
60 in
Size
Throw
Details
Commercial Use
No
Contruction Technique
Woven
Pattern
Geometric
Material
Cotton
Back Side Color
Beige
Heated
No
Color
Beige
Embroidered
No
Theme
No Theme
Reversible
No
Item
Throws & Blankets
Fill Material
Cotton
Description
This 60-inch x 50-inch beige woven cotton geometric throw blanket with fringe is the perfect accent you've been searching for. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.