
60" X 50" Black and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516485
Zoro # G522883157
product price:Â $44.49
/eaKey Features
Contruction Technique
Woven
Pattern
Striped
Color
Black, White
Width
60 in
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516485
Zoro #
G522883157
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Thickness
0.2 in
Length
50 in
Size
Throw
Details
Contruction Technique
Woven
Pattern
Striped
Color
Black, White
Heated
No
Fill Material
Cotton
Back Side Color
Black and White
Reversible
No
Item
Throws & Blankets
Theme
No Theme
Commercial Use
No
Material
Cotton
Embroidered
No
Description
This welcoming 60-inch x 50-inch black and white woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.