Shop HOMEROOTS
See all product information
Create Account
39in White Accent Cabinet With Two Shelves
- Mfr # 518042
- Zoro # G123439319
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Width
39 in
Cabinet Design
Wall Mounted
Cabinet Doors
Yes
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518042
- Zoro #
- G123439319
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 16 in
- Width
- 39 in
- Overall Length
- 24 in
Details
- Cabinet Design
- Wall Mounted
- Cabinet Doors
- Yes
- Item
- Cabinets
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Finish
- Matte
- Cabinet Type
- China Cabinet
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Glass Doors
- No
- Gloss Finish
- No
- Material
- Manufactured Wood
- Lacquered
- No
- Color
- White
- Assembly
- Full Assembly Needed
- Weight Capacity
- 154 lbs
- Shape
- Rectangular
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch white accent cabinet with two shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24-inch H x 39-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.