47in White and Silver Tufted Faux Leather Upholstered Dining Bench
- Mfr # 473176
- Zoro # G323439478
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Seat Material
Upholstery
Leg Color
Silver
Width
47 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473176
- Zoro #
- G323439478
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 47 in
- Length
- 18 in
- Size
- 18" x 47" x 17"
- Depth
- 17 in
Details
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Leg Color
- Silver
- Finish
- White
- Bench Type
- Dining Bench
- Upholstery Material
- Faux Leather
- Upholstery Color
- White
- Capacity
- 250
- Material
- Upholstery
- Item
- Benches
- Assembly Required
- No Assembly Needed
- Color
- White
- Bench Pattern
- Solid Color
- Hand Crafted
- No
- Leg Material
- Metal
- Upholstered
- Yes
- Style
- Contemporary
Description
Practicality and fashion mix together with this handy 47-inch white and silver tufted faux leather upholstered dining bench. The white upholstery top of this bench is a nice contrast to the high quality, silver metal of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 17-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.