Shop HOMEROOTS
See all product information
Create Account
60in Beige Fabric and Solid Wood Upholstered Bench
- Mfr # 668844
- Zoro # G023439471
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Shape
Rectangle
Seat Material
Solid Wood
Leg Material
Solid Wood
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668844
- Zoro #
- G023439471
- UPC #
- -
- Country of Origin
- China
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Leg Material
- Solid Wood
- Material
- Solid Wood
- Finish
- Beige
- Capacity
- 220
- Nailhead Trim
- No
- Leg Color
- Beige
- Upholstered
- Yes
- Color
- Beige
- Style
- Modern
- Upholstery Color
- Beige
- Assembly Required
- No Assembly Needed
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Hand Crafted
- No
- Upholstery Material
- Polyester
Dimensions
- Width
- 60 in
- Depth
- 19 in
- Length
- 24 in
Description
Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over beige coloration gives this piece an updated and refreshing look. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 24.00-inch h x 60.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.