Shop HOMEROOTS
See all product information
Create Account
60in Gray and Brown 100% Polyester and Solid Wood Upholstered Bench
Mfr # 606733
Zoro # G323438273
product price:Â $1,398.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Style
Modern
Bench Pattern
No Pattern and Not Solid Color
Shape
Rectangle
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606733
- Zoro #
- G323438273
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Overall Length
- 25.5 in
- Overall Depth
- 19 in
Details
- Style
- Modern
- Bench Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Color
- Gray
- Upholstered
- Yes
- Upholstery Color
- Gray
- Upholstery Material
- 100% Polyester
- Finish
- Natural
- Item
- Benches
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Weight Capacity
- 300 lbs
- Seat Material
- Upholstery
- Material
- Upholstery
- Leg Color
- Brown
- Hand Crafted
- No
- Assembly
- No Assembly Needed
Description
Practicality and fashion mix together with this handy 60-inch gray and brown 100% polyester and solid wood upholstered bench. The gray upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 25.5-inch h x 60-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.