Shop HOMEROOTS
See all product information
Create Account
31in Walnut Wood Corner Accent Cabinet With Two Doors
- Mfr # 719678
- Zoro # G023439792
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Overall Depth
16 in
Glass Doors
No
Material
Manufactured Wood
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719678
- Zoro #
- G023439792
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 36 in
- Width
- 31 in
Details
- Mirrored Finish
- No
- Glass Doors
- No
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Gloss Finish
- No
- Cabinet Design
- Standard
- Item
- Cabinets
- Color
- Walnut
- Finish
- Natural
- Weight Capacity
- 50 lbs
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Lacquered
- No
- Shape
- Corner
- Solid Wood Frame
- No
- Assembly
- Partial Assembly Needed
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch walnut wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.