Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Gray Microfiber Manual Reclining Loveseat
- Mfr # 329376
- Zoro # G123438763
product price:Â
$
904.99
/ea
Key Features
Upholstery Material
Microfiber
Recliner
Yes
Upholstery Pattern
Solid Color
Tufted Cushions
No
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329376
- Zoro #
- G123438763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Width
- 60 in
- Length
- 40 in
Details
- Upholstery Material
- Microfiber
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Upholstery Color
- Gray
- Style
- Transitional
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Finish
- Matte
- Item
- Love Seats
- Shape
- Square
- Material
- Solid and Manufactured Wood
- Reclining Type
- Manual
- Hand Crafted
- No
Description
Add a dreamy soft and comfortable seating option to your space with this fabulous 60-inch gray microfiber power reclining loveseat. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Designed with a reclining feature, this love seat provides the ultimate relaxation experience. The solid and manufactured wood frame ensures durability, while the cushion back adds extra comfort to your seating. 40-inch H x 60-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.