72in Teak Solid Wood Garden Bench
- Mfr # 476411
- Zoro # G523440175
product price:Â
$
4,129.99
/ea
Key Features
Storage Space Included
No
Length
36 in
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Seating Wood Species
Teak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476411
- Zoro #
- G523440175
- UPC #
- -
- Country of Origin
- Thailand
- Storage Space Included
- No
- Arms Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Seating Wood Species
- Teak
- Seat Material
- Solid Wood
- Weight Capacity
- 300
- Arm Style
- Curved
- Material
- Solid Wood
- Outdoor Bench Type
- Garden Bench
- Style
- Traditional
- Finish
- Natural
- Commercial Use
- No
- Frame Color
- Brown
- Back Included
- Yes
- Item
- Outdoor Benches
- Assembly
- Full Assembly Needed
- Seat Color
- Brown
- Color
- Brown
- Frame Material
- Solid Wood
Dimensions
- Length
- 36 in
- Width (In.)
- 72 in
- Overall Depth
- 24 in
- Size
- 72 W x 36 H x 24 D
Description
Practicality and fashion mix together with this handy 72in teak solid wood garden bench. This bench is made from high quality solid wood in a brown color and features a brown seat as well. Crafted from genuine teak wood that is known for its water and bacteria resistant properties. This tropical hardwood is a great outdoor choice as it candle handle any climate and needs virtually no maintenance. A great addition to your patio, porch, deck, garden, or yard, this perfect bench is sure to please. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 36in H x 72in W x 24in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.