Modern Chunky Solid Wood Bench
- Mfr # 389202
- Zoro # G223440345
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Frame Material
Solid Wood
Purposeful Distressing Type
No Distressing
Seat Color
Dark Brown
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389202
- Zoro #
- G223440345
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Frame Material
- Solid Wood
- Item
- Outdoor Benches
- Purposeful Distressing Type
- No Distressing
- Seat Color
- Dark Brown
- Storage Space Included
- No
- Seating Wood Species
- Does not apply
- Frame Color
- Dark Brown
- Style
- Modern
- Color
- Dark Brown
Dimensions
- Overall Depth
- 18 in
- Length
- 57 in
- Width (In.)
- 16 in
- Size
- 57
Description
Handcrafted by skilled artisans, this Modern Chunky Solid Wood Bench will add a distinctively minimalist and modern accent to your space. A gorgeous piece of furniture this solid wood piece is will delight all that partake with the natural grains and beauty of real wood. No two will be exactly alike as the genuine wood will have its own unique signature. A great size for a an entrance hallway, extra seating at the table, in the living room or end of the bed, this bench could even be used as a narrow coffee table by those who want to be creative. 57in x 16in x 18in.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.